Super Erecta® Stem Casters, Metro™
Catalog #: CA19766-244
Supplier: Metropolitan Wire
Specifications
- Load Capacity:300 lbs.
- Color:Silver/gray
- Description:Swivel stem caster, polyurethane
- Material:Heavy gauge cold rolled steel nickel plated horn; polyurethane flat tread; polyethylene hub
- Cat. no.:CA19766-244
- Shipping Weight:2.1 lbs.
- Supplier No.:5MP
- Diameter:5"
Specifications
About this item
For use with Super Erecta® shelving and SiteSelect® posts to create mobile units. Swivel, foot-operated brake, and rigid styles are available.
- Resilient rubber tread casters are non-marking and feature a molded, soft tread that provides quiet operation
- Polyurethane tread casters are abrasion-resistant, non-marking, and shock-absorbant
Casters with high modulus rubber tread provide extra shock protection and have excellent resistance to oil and grease. Special cart-washable casters are constructed of stainless steel components. Casters include grease seals and zerk fittings to withstand high-pressure washings.
Conductive casters conform to Federal Specification FF-C-88C regarding the acceptable standards for conductive wheels. To ensure proper conductivity, aluminum split sleeves must be used with each shelf.
Ordering information: Rigid casters are held in position by a connecting channel; when ordering rigid casters, shelf width must be provided. An 8.9 cm (3¹/₂") diameter donut is furnished standard on each caster.
Customers Who Bought This Also Bought