ComfortGrip® Latex Gloves, Microflex®, Ansell
Catalog #: CA14900-534
Supplier: Microflex
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Natural
- Glove size:S
- Length:24.5 cm (9 5/8")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex
- Finger thickness:5.9 mil
- Palm thickness:5.1 mil
- Cuff thickness:3.9 mil
- Cat. no.:CA14900-534
- Supplier No.:CFG-900-S
Specifications
About this item
Disposable, medical-grade examination gloves are made of natural rubber latex, which offers excellent barrier integrity and elasticity for comfortable hand protection.
- Powder-free natural rubber latex
- Ambidextrous
- Fully textured, beaded cuff
These low-protein gloves contain ≤50 µg of total water-extractable protein per gram.
Certifications: Gloves meet or exceed ASTM D3578 standards.
Caution: This product contains natural rubber latex, which may cause allergic reactions. Safe use of this glove by or on latex-sensitive individuals has not been established.
Customers Who Bought This Also Bought