KIMTECH PURE® G3 White Nitrile Gloves, Kimberly-Clark
Catalog #: CA14215-760
Supplier: Kimberly-Clark
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:White
- Glove size:L
- Length:30.5 cm (12")
- Powdered/Powder-free:Powder-free
- Environmentally Preferable:Waste Reducing
- Finger thickness:6 mil
- Palm thickness:5.1 mil
- Cat. no.:CA14215-760
- Supplier No.:56883
Specifications
About this item
Powder-free nitrile gloves have textured fingertips to facilitate control and grip.
- Static dissipative in use
- Ambidextrous
- Beaded cuff
Certifications: Recommended for ISO Class 4 (FED-STD-209E Class 1/M1.5) or higher cleanroom environments. AQL 1.5.
Ordering information: Packaged in a Class 100 cleanroom. Packaged in cleanroom-compatible polyethylene, 100 gloves per double poly bag.
Customers Who Bought This Also Bought