Order Entry
ContactUsLinkComponent
SWAB COTTON TIP STERL 6INPK100
Puritan® Standard Cotton Tipped Applicators, Wood Handle, Sterile, Puritan Medical Products
Catalog #: CA10805-154
SWAB COTTON TIP STERL 6INPK100
Puritan® Standard Cotton Tipped Applicators, Wood Handle, Sterile, Puritan Medical Products
Catalog #: CA10805-154
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Packaging:
    Individually wrapped
  • Handle Length:
    147.624 mm (5.812")
  • Tip Diameter:
    4.775 mm (0.188")
  • Overall Length:
    152.4 mm (6")
  • Handle Diameter:
    2.54 mm (0.100")
  • Head Length:
    15.8 mm (0.624")
  • Supplier No.:
    25-806 1WC

Specifications

About this item

This absorbent, cotton tipped applicator is produced with high-quality USP grade cotton which is carded and coiled onsite to maintain consistency

Designed for general-purpose use, specimen collection, cell collection for DNA testing, site preparation, cosmetic applications, medication applicator, and for wound dressing and cleaning. Made in the USA.

It is bonded securely to a rigid white birch handle by an aqueous based adhesive.

Certifications: CE marked.
Customers Who Bought This Also Bought