To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Max. I.D.:0 to 80°C
- Temperature range:0 to 80°C
- Description:Ionplus Sure-Flow Solid state combination silver/sulfide electrode, with waterproof BNC connector
- Cat. no.:CA10010-810
- Cable Length:1 m
- Supplier No.:9616BNWP
Specifications
About this item
Make quick, simple, accurate, and economical measurements of silver and sulfide ions in aqueous solutions.
- Reference and sensing electrodes are built into one electrode
- Sure-Flow reference junction prevents electrode clogging and provides fast and stable readings
- Can be used on any ISE meter with a BNC connection
- Free-flowing liquid junction assures stable, drift-free potentials
Orion™ Silver/Sulfide Electrodes have dual electrode measuring silver and sulfide ions in aqueous solutions and perform low-level cyanide and halide titrations.