To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ø:13 mm
- Length:100 mm
- Volume:5.0 ml
- Description:Plasma preparation tube
- Material:Plastic
- Tube Dimensions:13 x 100 mm
- Additive:9 mg K2 EDTA and polymer gel
- Tube Material:Plastic
- Label Type:See-thru
- Cap Color:Pearl white
- Supplier No.:362788
Specifications
About this item
Sterile vacuum blood collection tubes for speciality applications.
Sterile vacuum blood collection tubes for speciality applications.
Tubes with a BD Hemogard™ closure incorporate a plastic shield that protects lab personnel from contact with blood on the stopper or around the outer rim of the tube, and from potential splattering when tube is opened. The closure's rubber stopper is recessed inside the plastic shield to isolate blood drops left by the needle.