BD INTRAMEDIC™ Polyethylene Tubing, BD Medical
Catalog #: CA-63019-069A
Supplier: BD
Specifications
- Length:100'
- Tubing I.D.:0.030"
- Tubing O.D.:0.048"
- Wall thickness:0.009"
- Description:Tubing, PE No. 60
- Cat. no.:CA-63019-069A
- Supplier No.:427416
Specifications
About this item
Polyethylene tubing is flexible, but rigid enough for applications using vacuum and pressure.
Polyethylene contains no additives or plasticizers. Nonsterile, nonradiopaque, and non-tissue-reactive. Waxy white, translucent, tasteless, odorless. Durable over a wide temperature range, up to 104 °C (219 °F).
Ordering information: Supplied in 10' and 100' lengths.
Customers Who Bought This Also Bought