Trigger Spray Bottles, Qorpak
Catalog #: 93001-660
Supplier: Qorpak
Small Business Enterprise
Specifications
- Cap Size:28-400
- Cap Type:White polypropylene spray/stream trigger sprayer
- Capacity:946 ml (32 oz.)
- Description:Cylindrical
- Material:High-Density Polyethylene
- Cat. no.:93001-660
- Supplier No.:PLC-03438
Specifications
About this item
Trigger spray bottles feature a trigger-motion spray that dispenses a spray or stream of liquid from an adjustable nozzle.
The translucent HDPE bottles are ideal for general use. HDPE provides an excellent moisture barrier and impact resistance. The adjustable sprayer permits a versatile spray pattern, from fine mist to coarse spray to jet stream.
Customers Who Bought This Also Bought