Sample Vials, Amber Borosilicate Glass, Screw-Thread, Qorpak®
Catalog #: 93001-596
Supplier: Qorpak
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Cap included:Yes
- Cap Size:24-400
- Capacity:40.00 ml
- Color:Amber
- Description:Vials with closures
- Cat. no.:93001-596
- Diameter ×H:27×95 mm
- Supplier No.:GLC-01065
Specifications
About this item
Amber screw thread sample vials offer protection from harmful light and UV rays for light sensitive products.
These general purpose glass vials are made of Type I borosilicate glass, providing exceptional resistance to heat shock and chemical leaching.
Ordering information: Vials 36319-407 and 66175-540 are supplied pre-cleaned for volatiles. Vial 11311-522 is supplied ultra cleaned. Vials 93000-912, 93000-922, 93000-906, and 93000-928 are supplied vacuumed and ionized.
Customers Who Bought This Also Bought