VWR® PCR Strip Tubes & Caps 8-Strip
Catalog #: 93001-120
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Cap Type:Flat (qPCR)
- Capacity:0.1 ml
- Format:Rigid strip
- Color:Natural
- Description:Low-profile tube strips for real time PCR with individually attached flat caps
- Environmentally Preferable:Sustainable Packaging,Low Manufacturing Impact
- Cat. no.:93001-120
Specifications
About this item
Ideal for all PCR protocols, these 0.1 and 0.2 ml tubes and caps are made from polypropylene and are compatible with most popular thermal cycler blocks.
- Tubes and caps are chemically inert and autoclavable
- Smooth, thin, uniform walls for accurate thermal transfer
- Caps fit precisely to ensure a positive, contamination-free environment
Tube strips are certified free of RNase, DNase, and human DNA (lot-by-lot certificates available).
Ordering information: Tube strips with separate bubble cap strips are packed with 125 strips of 8 tubes and 125 strips of 8 caps in separate bags inside a box. Tube strips for real time PCR come with individually attached, optically clear caps.
Customers Who Bought This Also Bought