Order Entry
ContactUsLinkComponent
SWAB HYDRAFLOCK TIPST MIC PK50
Puritan HydraFlock® Flocked Swabs, Puritan Medical Products
Catalog #: 89194-878
SWAB HYDRAFLOCK TIPST MIC PK50
Puritan HydraFlock® Flocked Swabs, Puritan Medical Products
Catalog #: 89194-878
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Sterility:
    Sterile
  • Description:
    Micro Ultrafine Tip on Polystyrene Handle (100mm Breakpoint)
  • Cat. no.:
    89194-878
  • Packaging:
    Individually Wrapped
  • Handle Length:
    5.99"
  • Overall Length:
    6.03" (153.1 mm)
  • Head Width:
    0.219"
  • Head Length:
    0.312"
  • Handle Width:
    0.1" tapered to 0.036"
  • Supplier No.:
    25-3318-H

Specifications

About this item

Specifically engineerd for a wide range of bioloigcal specimens, HydraFlock®'s unique three-dimensional design facilitates greater specimen collection and complete elution

HdyraFlock® swabs are ideal for a variety of clinical settings and diagnostic tests.

Made in the USA.

These multi-length, split fibers have a greater absorption surface area than traditional perpendicular nylon flock fibers, thus allowing more rapid elution and sample preservation.

Certifications: CE marking for medical use. Patented: United States, Canada, Europe, Australia, Japan, and China. Patents Pending: Hong Kong.
Ordering information: Sterile swabs are individually wrapped. Nonsterile swabs are bulk packaged.
Customers Who Bought This Also Bought