To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Sterility:Sterile
- Description:Standard Tip on Polystyrene Handle (80mm Breakpoint)
- Cat. no.:89194-872
- Packaging:Individually Wrapped
- Handle Length:6.01"
- Overall Length:6.04" (153.4 mm)
- Head Width:0.2"
- Head Length:0.69"
- Handle Width:0.1" tapered to 0.066"
- Supplier No.:25-3306-H
Specifications
About this item
Specifically engineerd for a wide range of bioloigcal specimens, HydraFlock®'s unique three-dimensional design facilitates greater specimen collection and complete elution
HdyraFlock® swabs are ideal for a variety of clinical settings and diagnostic tests.
Made in the USA.
These multi-length, split fibers have a greater absorption surface area than traditional perpendicular nylon flock fibers, thus allowing more rapid elution and sample preservation.