ClipTip® Pipette Tips, 100, Thermo Scientific
Catalog #: 89173-450
Supplier: Thermo Fisher Scientific
Specifications
- Length:9.5 cm
- Volume:100 - 1000 µL
- Tip Color:Blue
- Packed:8×96/Rack
- Tip Style:ClipTip® 1000, Racked
- For Use With:F1-ClipTip® 100–1000 μl, Fixed 500 μl, and Fixed 1000 μl
- Supplier No.:94410710
Specifications
About this item
Thermo Scientific ClipTip® pipette tips provide security with a unique and innovative interlocking technology that ensures a complete seal on every channel with minimal tip attachment and ejection force.
- Certified free of RNase, DNase, DNA, ATP, and pyrogen contamination
- Suitable for pipetting of 100 to 1000 µl volumes
All ClipTip® pipette tips feature a hydrophobic inner surface which effectively prevent liquid retention. The tips are available in five volumes and in multiple packaging options, including environmentally friendly reload stacks.
The innovative three interlocking clip design ensures the tip is held securely on the F1-ClipTip® pipette until - and only until - it is released.
Certifications: Manufactured according to ISO 9001 and ISO 13485. The F1-ClipTip® pipetting system is CE-marked in accordance with IVD Directive in Europe.
Customers Who Bought This Also Bought