ClipTip® Pipette Tips, 200, Thermo Scientific
Catalog #: 89173-436
Supplier: Thermo Fisher Scientific
Specifications
- Length:5.6 cm
- Volume:10 - 200 µL
- Tip Color:Yellow
- Packed:10×96/Rack
- Sterile:+
- Tip Style:ClipTip® 200, Racked
- For Use With:F1-ClipTip® 10–100 μl, 20–200 μl, Fixed 100μl and 200 μl, 8-Channel 10–100 μl, and 12-Channel 10–100 μl
- Supplier No.:94410313
Specifications
About this item
ClipTip® pipette tips provide security with a unique and innovative interlocking technology that ensures a complete seal on every channel with minimal tip attachment and ejection force.
All ClipTip® pipette tips feature a hydrophobic inner surface which effectively prevent liquid retention. ClipTip® tips are certified free of RNase, DNase, DNA, ATP, and pyrogen contamination. The tips are available in five volumes and in multiple packaging options, including environmentally friendly reload stacks.
ClipTip® 200 pipette tips suit pipetting of 10 to 200 µl volumes.
The innovative three interlocking clip design ensures the tip is held securely on the F1-ClipTip® pipette until – and only until – it is released.
Certifications: Manufactured according to ISO 9001 and ISO 13485. The F1-ClipTip® pipetting system is CE-marked in accordance with IVD Directive in Europe.
Customers Who Bought This Also Bought