Specifications
- Volume:10 µl
- Environmentally Preferable:Sustainable Packaging,Waste Reducing
- Tip Color:Clear
- Packed:96/Card
- Tip Style:Micro Tips, Low Retention
- Supplier No.:2047
Specifications
About this item
Revolutionary ESP reload system offers the environmentally friendly reuse of existing trays.
Eco-friendly empty pipet tip trays are manufactured from recycled polypropylene. The trays are autoclavable, enabling reuse for maximum sustainability. When combined with ESP™ reload systems, these tip trays reduce plastic waste by up to 90%. The trays provide superior stability, firm placement, and a maximum space saving design.
- Autoclavable
- Good sustainability
- Superior stability, firm placement
- Maximum space saving design
Revolutionary ESP reload system offers the environmentally friendly reuse of existing trays.
Eco-friendly empty pipette tips trays are manufactured from recycled polypropylene. When combined with ESP™ reload systems, these tip trays reduce plastic waste by up to 90%.
Unique transfer system minimizes plastic waste by as much as 90%. Reload 10 trays in 90 seconds. Integrated transfer card prevents contamination by minimizing handling. Universal pipette tips are made from virgin polypropylene. The thin wall design provides an optimal seal. Tips featuring the S³ polymer deliver to within 0.1% of indicated volume, ensuring a more accurate application.