Lab-Tips® Small Nonwoven Polyester Swab, Berkshire
Catalog #: 89137-166
Supplier: Berkshire
Small Business Enterprise
Specifications
- Description:Lab-Tips® Nonwoven Polyester Swab
- Bond:Thermal
- Head material:Hydro-entangled 100% Nonwoven Polyester
- Handle colour:Yellow
- Cat. no.:89137-166
- Handle Length:59.0 mm (2.32")
- Overall Length:70.0 mm (2.75")
- Head Type:Flexible
- Head Width:4.0 mm (0.157")
- Head Length:11.0 mm (0.433")
- Handle Width:2.2 mm (0.086")
- Supplier No.:LTN70F.20
Specifications
About this item
Berkshire's Lab-Tips® swabs are exceptionally pure for precision cleaning, surface sampling, applying lubricants and other liquids, and validation procedures.
- Low particles, fibers, ions, and extractables
- Good chemical resistance
- Soft and non-abrasive with no contaminating adhesives
- Good sorbency
- Free from silicone, amides, and DOP
Swabs made from 100% polyester nonwoven material are absorbent, non-abrasive and have very low ionic contamination and NVR levels. These swabs are also compatible with most solvents.
Lab-Tips® are double bagged in bags manufactured from high purity polyethylene resin that ensures ultra-low organic and inorganic residues. Bags are free from silicone, amides, and DP and comply with RoHS directives. An easy tearnotch and solvent resistant inner pack labels ensure ease of use.
Customers Who Bought This Also Bought