Corning® Gosselin™ Straw Pipettes, Corning
Catalog #: 89135-987
Supplier: Corning
Specifications
- Capacity:1 ml
- Length:15.2 cm (6")
- Cat. no.:89135-987
- Packaging:100/Bag, 10 Bags/Box
- Supplier No.:EPI1B-05
Specifications
About this item
Straw pipettes made of PP for liquid handling.
- Packed in tamper-evident zip bags
- Sterile (SAL 10-3)
- Universal size
Disposable straw pipettes are ideal for transferring tiny amounts of liquids without the need for an exact volume.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Customers Who Bought This Also Bought