Neptune® Microcentrifuge Tubes with Attached Flat Caps, Biotix
Catalog #: 89134-504
Supplier: Biotix
Specifications
- Sterility:Pre-sterile
- Volume:1.6 ml
- Color:Clear
- Graduation Increments:0.1 ml
- Supplier No.:4445.S.X
Specifications
About this item
Tubes are designed for general laboratory use and storage of aqueous solutions.
Exceptional optical clarity and well distinguished graduation marks allow easy visual reference of sample. Will withstand autoclaving at 121 °C (250 °F) at 15 psi for 15 min. Rated to RCF of 20000×g for 15 min. Tubes are frosted on the top and sides for convenient sample labeling.
Certifications: CE certified. IVD labeled. Certified free of DNA, DNase, RNase, and endotoxins (pyrogens). Manufactured under stringent controls in an ISO 9001 certified facility. Every lot is tested for precision assuring maximum quality and compatibility. All raw materials are traceable.
Ordering information: Assorted color packs include blue, green, yellow, orange, red, and lavender.
Customers Who Bought This Also Bought