Specifications
- Length:7.6 m (25')
- Width:45.7 cm (18")
- Description:Extra Heavy-Duty
- Thickness:25.4 µm (1 mil)
- Cat. no.:89107-734
Specifications
About this item
Premium, ultra-clean aluminum foil is strong and puncture-resistant.
- Available in a variety of formats
- Contains 200 sheets
- Puncture-resistant
Premium, ultra-clean aluminum foil is strong and puncture-resistant. Foil is able to withstand extreme heat and cold, and has the lowest moisture-vapor transfer rate of all wrapping materials. Standard, heavy-duty, and extra heavy-duty formats are supplied as boxed rolls with a metal tear-off bar for ease in obtaining exact size requirements. The pop-up dispenser contains 200 individual sheets.
Foil is able to withstand extreme heat and cold, and has the lowest moisture-vapor transfer rate of all wrapping materials. Standard, heavy-duty, and extra heavy-duty formats are supplied as boxed rolls with a metal tear-off bar for ease in obtaining exact size requirements. The pop-up dispenser contains 200 individual sheets.