VWR® General Purpose Laboratory Labeling Tape
Catalog #: 89097-904
Supplier: VWR International
Specifications
- Length:12.7 m (41.7')
- Width:12.7 mm (½")
- Color:Violet
Specifications
About this item
VWR® General purpose laboratory labeling tape sticks to virtually any surface, can be marked with most writing utensils, and reliably withstands extreme temperature variations.
- Vinyl-coated, soft satin-finish paper
- Adhesive sticks to virtually any surface
- Tape removal leaves no residue
- Available in two roll sizes
A wide assortment of vinyl-coated, soft satin-finish paper tape that sticks to virtually any surface. It can be written on with pencil, fiber-tip or ball point pen, and lab markers. This durable, self-adhesive tape is ideal for general laboratory use, and is excellent for applications in refrigeration. It can withstand temperatures from -23...+121 °C (-10...+250 °F) and has an application temperature as low as 0 °C (32 °F). The adhesive backing will peel off easily and leaves no residue.
Ordering information: Available in two roll sizes. Rainbow packs contain blue, green, orange, pink, red, yellow, and white tape.
Customers Who Bought This Also Bought