VWR® Sleeve Stoppers
Catalog #: 89097-550
Supplier: VWR International
Specifications
- Color:White
- Size:9 - 10 mm O.D. (tubing)
- Cat. no.:89097-550
- I.D.×O.D.:7×11 mm
Specifications
About this item
Natural rubber stoppers feature a hollow plug to fit inside bottles, flasks, vials, or tubing.
- Natural rubber construction
- Excellent resealing properties
- Hollow plug
- Suitable for air-sensitive chemistry
Attached sleeves pull over neck of bottle to form a double seal. The stopper allows insertion of a syringe needle. Stoppers exhibit excellent resealing properties for air-sensitive chemistry.
Customers Who Bought This Also Bought