VWR® Disposable Pipetting Reservoirs
Catalog #: 89094-684
Supplier: VWR International
Specifications
- Capacity:50 ml
- Length:14.8 cm (5.82")
- Sterility:Non sterile
- Width:7 cm (2 3/4")
- Color:Clear
- Description:PVC Reservoirs
- Height:2.7 cm (1.06")
- Packaging:Bulk Packed
Specifications
About this item
VWR® Disposable Pipetting Reservoirs are designed for use in multichannel pipetting applications, and will accommodate all types of pipettors up to 12-channel width.
- Available in distinct 25, 50, or 100 mL formats
- Available sterile or nonsterile
- Lot-certified, nonpyrogenic, DNase- and RNase-free
Pipetting reservoirs feature a trough design, graduation marks on interior walls, and pour-off spouts on each corner. All reservoirs are lot-certified, nonpyrogenic, and DNase- and RNase-free.
The 25 mL reservoirs are also available in a unique divided format that features three distinct mini reservoir chambers, each with a 5 mL capacity. The 50 mL reservoirs are available in clear FDA grade PVC or virgin modified polystyrene. All other sizes are manufactured from virgin modified polystyrene. Available nonsterile or electron beam sterilized.
Customers Who Bought This Also Bought