VWR® TraceClean® Vials with Chemical Preservative
Catalog #: 89094-182
Supplier: VWR International
Small Business Enterprise
Specifications
- Cap included:Yes
- Cap Size:24-414
- Capacity:40.00 ml
- Color:Amber
- Description:Vials with 0.5 ml sodium thiosulfate (0.1 N)
- Thickness:0.125"
- Diameter ×H:27.5×95 mm
Specifications
About this item
Type I borosilicate glass vials contain a chemical preservative to maintain sample integrity until volatile organic analysis can be performed.
- Amber glass fabrication
- Recommended for UV light-sensitive samples
- Imbued with a chemical preservative
All vials are prepared in a solvent-free facility to prevent possible volatile contamination and are supplied with polypropylene open-top caps with ultrasonically bonded 3.1 mm fluoropolymer resin/silicone septa.
Vials include color-coded barcode with individual container number, preservative, and lot number indicating vial is free of VOCs and Tentatively Identified Compounds. Tare weighted vials include weighing data.
Note: Alternate preservative volumes may be substituted.
Certifications: Vials are Quality-Assured® (QA) and follow EPA cleaning procedures listed in the OSWER Directive 9240.0-05A 'Specifications and Guidance for Contaminant-Free Sample Containers'. A Certificate of Analysis is included in every case. Vials also include bar codes with lot number and individual container number for complete traceability. All cases are custody-sealed to ensure content integrity.
Customers Who Bought This Also Bought