Axygen® Pre-Sterilized Individually Wrapped Blue Pestle, Corning
Catalog #: 89093-446
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Color:Blue
- Description:Pre-Sterilized, Individually Wrapped Pestle
- Material:PP
- For Tube Volume:1.5 - 2.0 ml
- Supplier No.:PES-15-B-SI
Specifications
About this item
Durable and inert polypropylene construction
- Designed to fit 1.5mL and 2.0mL centrifuge tubes
- Individually wrapped and sterilized
Customers Who Bought This Also Bought