JACKSON SAFETY® V20 VISIO™ Safety Eyewear, KIMBERLY-CLARK PROFESSIONAL®
Catalog #: 89092-776
Supplier: Kimberly-Clark
Specifications
- Lens Coating:Uncoated
- Lens Tint:Indoor/outdoor
- Description:V20 VISIO™ safety glasses
- Frame Color:Black
- Cat. no.:89092-776
- Supplier No.:14476
Specifications
About this item
Lightweight eight base curved lens provides wraparound protection for a wide field of vision.
- Unique duo-tone frame
- Universal nose bridge
Three-point adjustable temples ensure a comfortable fit. Lens provides 99.9% U.V. protection.
Certifications: Meets ANSI Z87.1+ standards.
Customers Who Bought This Also Bought