PYREX® Reusable Serological Pipettes, Glass, Corning
Catalog #: 89090-934
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:5 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89090-934
- Tolerance:±0.04 ml
- Subdivisions:0.1 mL
- Supplier No.:7085-5
Specifications
About this item
Reusable serological pipettes made of PYREX® glass.
- Calibrated to deliver (TD)
- Colored graduations are enameled on to the glass
- Color-coded by size for easy identification and sorting
Tip and top are tempered to provide increased strength. Pipettes are calibrated 'to deliver' and must be blown out to obtain total rated capacity.
Certifications: ASTM E-1044
Customers Who Bought This Also Bought