PYREX® Volumetric Flasks, Lifetime Red™, Graduated, Snap Cap, Class A, Corning
Catalog #: 89090-904
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Cap Size:50
- Capacity:50 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89090-904
- Tolerance:±0.05 ml
- Supplier No.:5600-50
Specifications
About this item
PYREX® borosilicate glass, clear, snap cap.
These flasks have the capacity mark etched as a fine line through a narrow red band into clear glass.
Certifications: ASTM E-694, E-542, E-288.
Customers Who Bought This Also Bought