PYREX® Erlenmeyer Flasks, Graduated, Narrow Mouth, Corning
Catalog #: 89090-858
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:2000 ml
- Graduation Interval:200 ml
- Graduation range:600 - 1800 ml
- Description:Flask
- Cat. no.:89090-858
- Stopper No.:10
- Supplier No.:4980-2L
Specifications
About this item
PYREX® borosilicate glass 3.3.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Heavy duty rim flasks have approximate graduations in durable white enamel. Extra large marking space. Heavy, durable top tooling.
Customers Who Bought This Also Bought