PYREX® Volumetric Flasks, Snap Cap, Class A, Corning
Catalog #: 89090-840
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Cap Size:2000
- Capacity:2 L
- Cat. no.:89090-840
- Tolerance:±0.50 ml
- Supplier No.:5580-2L
Specifications
About this item
PYREX® glass, clear, with snap-caps.
- Heavy beads and tubing rings tooled for snap-cap fit
- Graduation line is sharp and permanent
- No snap caps for 1 and 2 ml sizes
Customers Who Bought This Also Bought