PYREX® Aspirator Bottles, with Tubing Outlet, Corning
Catalog #: 89090-834
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:2 L (67.6 oz.)
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89090-834
- Stopper No.:6
- Outlet O.D.:15 mm
- Supplier No.:1220-2L
Specifications
About this item
PYREX®, borosilicate glass, without stoppers.
- Excellent chemical resistance
- High thermal resistance, autoclavable
- Minimal thermal expansion giving relatively high resistance to temperature changes
Bottles with tubular sidearm outlet facilitates attachment of flexible tubing and it withstands repeated wet or dry autoclaving. It is designed for use as a delivery or storage container for solutions.
Tubular sidearm outlet facilitates attachment of flexible tubing. Withstands repeated wet or dry autoclaving.
Customers Who Bought This Also Bought