PYREX® Separatory Funnels, Squibb, Pear-Shape, Fluoropolymer Resin Stopcock, Corning
Catalog #: 89090-792
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:250 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89090-792
- ST Stopper No.:22
- Stopcock Size:4
- Supplier No.:6404-250
Specifications
About this item
PYREX® Borosilicate glass.
With PTFE stopcock and linear, high-density, closed-bottom polyethylene stoppers which conform to [ST] stopper dimensions.
Customers Who Bought This Also Bought