PYREX® Filtering Flasks, Heavy Wall with Tubulation, Corning
Catalog #: 89090-736
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:4 L
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89090-736
- Rubber Stopper Size:12
- Tubulation O.D.:12.5 mm
- Supplier No.:5340-4L
Specifications
About this item
PYREX® borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Flasks have a beaded top that provides an excellent fit for rubber stoppers. Graduated to show approximate volume.
The heavy-duty rim flange is ideal for supporting Buchner funnels. It includes a side arm for attaching rubber tubing. Extra-large marking spot for easy identifications.
Customers Who Bought This Also Bought