Order Entry
ContactUsLinkComponent
CONDENSER GRAHAM JOINTS 300 MM
PYREX® Graham Condensers, Corning
Catalog #: 89090-724
Supplier:  Corning
   Low Manufacturing Impact
Product available on GSA Advantage®
CONDENSER GRAHAM JOINTS 300 MM
PYREX® Graham Condensers, Corning
Catalog #: 89090-724
Supplier:  Corning
   Low Manufacturing Impact
Product available on GSA Advantage®

Specifications

  • ST Joint:
    24/40
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Cat. no.:
    89090-724
  • Jacket Length:
    300 mm (11⁴⁄₅")
  • Supplier No.:
    2560-300
  • Environmental certification:
    I-RECs, ISO 14001 - Monterrey

Specifications

About this item

PYREX®, borosilicate glass.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

These Graham condensers have a high surface area per unit with a standard taper outer joint at the top and a standard taper inner joint at the bottom with a drip tip. They are primarily used in vacuum distillations. Condenser tubulations are approximately 10 mm ext.Ø.

Customers Who Bought This Also Bought