PYREX® Lifetime Red™ Single Metric Scale Graduated Cylinders, To Contain, Corning
Catalog #: 89090-622
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:100 ml
- Graduation Interval:1 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Form:Tall
- Cat. no.:89090-622
- O.D.×H:-
- Supplier No.:3046-100
Specifications
About this item
Calibrated ‘To Contain’ the scale and figures are durable white enamel, which stand out clearly against the red color-band on these lifetime red cylinders.
The 10 ml size has a funnel top. The 100 ml size is made in accordance with ASTM E-133 and E-1272 and is used in ASTM tests D-86 and D-216.
Ordering information: Bumper guards are supplied with 100 ml through 2000 ml inclusive.
Customers Who Bought This Also Bought