PYREX® Graduated Cylinder, To Contain, with PYREX® Stopper, Corning
Catalog #: 89090-620
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:100 ml
- Graduation Interval:1 mL
- Environmentally Preferable:Low Manufacturing Impact
- Height:295 mm
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Form:Tall
- Cat. no.:89090-620
- ST Stopper No.:16
- Supplier No.:2982-100
Specifications
About this item
Borosilicate glass with hollow glass tapered stopper.
- Calibrated to contain (TC, In)
- Hexagonal base
- Ring marks at major graduations, marks and inscriptions in durable white enamel
Customers Who Bought This Also Bought