PYREX® Volumetric Flasks, Polyethylene Stopper, Class A, Corning
Catalog #: 89090-602
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:100 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89090-602
- ST Stopper No.:13
- Tolerance:±0.08 ml
- Supplier No.:5642-100
Specifications
About this item
PYREX® borosilicate glass, clear, with LDPE stoppers.
- Graduation line is sharp and permanent
- White marks and inscriptions are easy to read
Volumetric flasks is made with increased strength through machine blown bodies. Heavy tubing rings and heavy beaded seal is tooled for polyethylene tubing.
Customers Who Bought This Also Bought