PYREX® Volumetric Flasks, Lifetime Red™, [ST] Stopper, Class A, Corning
Catalog #: 89090-596
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:100 ml
- Description:Suitable for micro applications
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89090-596
- ST Stopper No.:13
- Tolerance:±0.08 ml
- Supplier No.:5660-100
Specifications
About this item
PYREX® borosilicate glass, clear, with glass stoppers.
These flasks have the capacity mark etched as a fine line through a narrow red band into clear glass.
Calibrated 'to contain' at 20°C.
Certifications: ASTM E-694, E-542, E-288
Customers Who Bought This Also Bought