PYREX® Graduated Cylinders, To Deliver, Corning
Catalog #: 89090-566
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:25 ml
- Graduation Interval:0.2 ml
- Description:PYREX®, single metric scale, graduated cylinder, TD
- Environmentally Preferable:Low Manufacturing Impact
- Material:Type I Class A - Low-Expansion Borosilicate Glass
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Form:Tall
- Cat. no.:89090-566
- O.D.×H:18×192 mm
- Supplier No.:3024-25
Specifications
About this item
Hexagonal base with white enamel metric scale.
Sizes 5 and 10 ml are funnel top. Sizes 25 to 2000 ml have bumper guard.
Ordering information: The variety pack (77777-014) includes one of each of the following cylinders: 10, 25, 50, 100, and 250 ml.
Customers Who Bought This Also Bought