PYREX® Double Metric Scale Graduated Cylinders, Class A, To Deliver, Corning
Catalog #: 89090-490
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:100 ml
- Graduation Interval:1 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Form:Tall
- Cat. no.:89090-490
- O.D.×H:29 x 254 mm
- Supplier No.:3026-100
Specifications
About this item
PYREX® borosilicate glass, tall form, class A.
- Calibrated to deliver (TD) in accordance with ASTM E-1272 and ASTM E-542
- Double metric scale is numbered both up and down in durable white or blue enamel
- Hexagonal base and pourout
- With shock absorbing polyethylene bumper guards
Customers Who Bought This Also Bought