PYREX® VISTA™ Graduated Cylinders, Class A, To Deliver, Corning
Catalog #: 89090-466
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:50 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Form:Tall
- Cat. no.:89090-466
- Supplier No.:70024-50
Specifications
About this item
PYREX® borosilicate glass, class A.
- Calibrated to deliver (TD) in accordance with ASTM E-1272
- Hexagonal base with graduations in blue enamel
- 10 ml cylinder has a funnel top
Customers Who Bought This Also Bought