PYREX® VISTA™ Graduated Cylinders, Class A, To Contain, Corning
Catalog #: 89090-452
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:250 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Form:Tall
- Cat. no.:89090-452
- Supplier No.:70022-250
Specifications
About this item
PYREX® borosilicate glass, class A.
- Calibrated to contain (TC) in accordance with ASTM E-1272
- Hexagonal base with graduations in blue enamel
- 10 ml cylinder has a funnel top
Customers Who Bought This Also Bought