PYREX® VISTA™ Standard Low Griffin Beakers, Corning
Catalog #: 89090-438
Supplier: Corning
Specifications
- Capacity:400 ml (14 oz.)
- Graduation range:25 - 325 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89090-438
- Supplier No.:70000-400
Specifications
About this item
These beakers with spout are made of Type I Class A low expansion borosilicate glass, per ASTM E438.
- High mechanical strength
- Resistance to thermal shock
Beakers have blue graduations and an extra large blue marking spot. The 250 through 1000 ml beakers have a double graduated metric scale to indicate approximate content.
*10 ml beaker is not graduated
Certifications: ASTM E-960
Customers Who Bought This Also Bought