PYREX® VISTA™ Volumetric Flasks with [ST] Stopper, Class A, Corning
Catalog #: 89090-342
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:250 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89090-342
- ST Stopper No.:16
- Supplier No.:70640-250
Specifications
About this item
PYREX® borosilicate glass, clear, with glass stoppers.
- Flasks provide precise volume measurement
- Flask neck tooled for No. 13 standard taper glass stoppers
- Graduation lines are sharp and permanent
Vessels feature sealed necks tooled for standard taper stoppers and flat bottoms.
Certifications: ASTM E-694, E-544, E-288
Customers Who Bought This Also Bought