PYREX® VISTA™ Test Tubes, Glass, with Rim, Corning
Catalog #: 89090-318
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Volume:14 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89090-318
- Tube Bottom Shape:4
- O.D.×L:15×125 mm
- Supplier No.:70800-15
Specifications
About this item
Annealed test tubes offer excellent heat resistance and chemical stability.
- Non-sterile
Annealed test tubes offer excellent heat resistance and chemical stability.
Reusable tubes have a round-bottom design and feature fire-polished rims. All tubes except the 55 and 70 ml sizes have a blue enamel marking spot.
Delivery: Supplied without caps
Customers Who Bought This Also Bought