Specifications
- Length:4.57 cm (113/16")
- Volume:0.5 - 10 µL
- Sterile:+
- Tip Style:Micro-Point, Low Retention, Reload Inserts
- Supplier No.:2149E-05-RI
Specifications
About this item
Tips ensure 100% protection against aerosol and liquid contamination.
- All tips are pre-sterilized
The barrier formed by an ART filter is so secure it even prevents 7.2 million counts of 32P from breaking through. The purity of ART tips is achieved by constant control against contamination from any source. Electron beam sterilization is used because it ensures total disruption of any molecules amplifiable by PCR. ART Tips are designed to draw and dispense the full volume of the tip and the fine point design is an additional feature to ensure that samples can be drawn and dispensed with accuracy.
Tips are compatible with Eppendorf®, Oxford BenchMate®, Finnpipette®, Pipetman®, and Rainin® series pipettors.
The unique seal protects the pipetting device from any possible contamination that could carry over and compromise future samples. The ART barrier traps contaminants, keeping them out of pipettors and samples. This also protects the sensitive inner components of the pipettor, prolonging pipettor life. ART tips are ideal for critical uses such as PCR, sequencing, loading gels, handling infectious samples and pipetting radioactive isotopes.