Axygen® Automation Tips for PerkinElmer® Janus®/MultiProbe, Corning
Catalog #: 89080-536
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Volume:175 µL
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Tip Color:Black
- Packed:96/Rack, 10 Racks/Pack
- Filter:+
- Sterile:+
- Supplier No.:RRF-175CBKRS
Specifications
About this item
Axygen® automation tips are engineered to the exact specifications of the original equipment manufacturers’ tips, ensuring complete compatibility and a consistent fit.
- Engineered to the exact specifications
- Complete protection against contamination
Axygen® offers a comprehensive line of tips for PerkinElmer® automation systems. These tips are manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality. Tips are certified RNase-/DNase-free and nonpyrogenic. Available in nonsterile and sterile formats. Clear and Conductive Black polypropylene tips are available in 96-well format designed for PerkinElmer® Janus®/MultiProbe Variospan-1, 4, 8 heads.
Certifications: Tips are certified RNase-/DNase-free, and nonpyrogenic.
Customers Who Bought This Also Bought