Specifications
- Accuracy:±2.0 - 0.5%
- Volume:500 - 5000 µl
- Description:Finnpipette® F2 Pipettor
- Increments:0.01 ml
- Precision:0.8–0.2%
- Color Code:Green
- Supplier No.:4642100
Specifications
About this item
Finnpipette® F2 variable volume pipettors offer outstanding accuracy and precision in laboratory based liquid dispensing procedures
Pipettors are equipped with an advanced volume gearing mechanism (AVG) designed to improve accuracy and precision. Each lightweight device offers remarkably smooth pipetting action. Pipettors are fully autoclavable and easy to service. An enlarged digit display improves ease of use, and color coding simplifies instrument selection.
- Each lightweight device offers remarkably smooth pipetting action
- Pipettors are fully autoclavable and easy to service
Finnpipette® F2 variable volume pipettors offer outstanding accuracy and precision in laboratory based liquid dispensing procedures
Pipettors are equipped with an advanced volume gearing mechanism (AVG) designed to improve accuracy and precision. An enlarged digit display improves ease of use, and color coding simplifies instrument selection.
These pipettors combine the established Finnpipette® features with state-of-the-art innovations to create a reliable and ergonomic high-performance device.