KIMAX® Volumetric Flasks with [ST] Glass Stopper, Wide Mouth, Class A, Kimble Chase
Catalog #: 89079-170
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:1 L
- Height:335 mm
- ST Stopper No.:22
- Tolerance:0.30 ml
- Supplier No.:92812G-1000
Specifications
About this item
Flasks feature wide mouth for easy pipet access and heavy, uniform walls for strength, durability, and safety
All flasks are graduated to Class A volumetric tolerances. Flasks with 5–250mL capacity are calibrated to meet ASTM Specification E288.
Interior bottoms are flat, allowing for efficient stirring with standard stir bars. Large, permanent markings allow for quick, accurate identification.
Customers Who Bought This Also Bought