Reynolds Wrap® Aluminum Foil
Catalog #: 89079-072
Supplier: Control Company
Specifications
- Length:7.6 m (25')
- Width:45.7 cm (18")
- Thickness:23.6 µm (0.93 mil)
- Cat. no.:89079-072
- Supplier No.:3493
Specifications
About this item
Aluminum foil is supplied in multiple lengths and packed in a cutter box.
- Multiple lengths available
- Packaged in cutter box
Rolled foil can be cut to any length.
Customers Who Bought This Also Bought