Reynolds Wrap® Aluminum Foil
Catalog #: 89079-069
Supplier: Argos Technologies
Specifications
- Length:22.9 m (75')
- Width:30.5 cm (12")
- Thickness:16.3 µm (0.64 mil)
- Cat. no.:89079-069
- Supplier No.:3591
Specifications
About this item
Aluminum foil is supplied in multiple lengths and packed in a cutter box.
- Multiple lengths available
- Packaged in cutter box
Rolled foil can be cut to any length.
Customers Who Bought This Also Bought